Shop All Coronavirus & Social Distancing Signs
Zing
Social Distancing Sign, 10" W x 14" H, English, Recycled Plastic
Mfr # 20156
Zoro # G4323167
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Attention
- Width 10"
- Height 14"
- Sign Material Recycled Plastic
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 20156
- Zoro # G4323167
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Social Distancing Sign |
Header | Attention |
Sign Material | Recycled Plastic |
Printed Language | English |
Description
ZING safety sign, ATTENTION To Help Limit The Spread Of Coronavirus, Please Adhere To Social Distancing Guidelines And Stay At Least 6 Feet Away From Others, is 10"X14" and is made from high quality recycled plastic. UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Laser Lite Disposable Corded Earplugs, Foam, Contoured-T Shape, NRR 32 dB, Magenta/Yellow, 100 Pairs (LL-30)
- MILWAUKEE TOOL Class 3 High Visibility Orange Safety Vest - 2X-Large/3X-Large (48-73-5147)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0255-RA_14x10 (LCU3-0255-RA_14x10)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (8A384)
- SIGNMISSION Public Safety Sign-Concert Attendees Practice Social Distancing, Heavy-Gauge, 12" H, A-1218-25377 (A-1218-25377)
- ZORO SELECT Adhesive Safety Sign, S518-710-V (S518-710-V)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- SIGNMISSION Public Safety Sign-Nail Salon Customers Practice Social Distancing, 12" H, A-1218-25363 (A-1218-25363)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Green (M641GRPB)
- LYLE COVID Plastic Sign, Please Be Patient, 14x10, LCUV-0037-NP_14x10 (LCUV-0037-NP_14x10)
- Zing Coronavirus & Social Distancing Signs