Shop All Coronavirus & Social Distancing Signs
Zing
Social Distancing Sign, 10" W x 14" H, English, Recycled Aluminum
Mfr # 20156A
Zoro # G4323404
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Attention
- Width 10"
- Height 14"
- Sign Material Recycled Aluminum
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 20156A
- Zoro # G4323404
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Social Distancing Sign |
Header | Attention |
Sign Material | Recycled Aluminum |
Printed Language | English |
Description
ZING safety sign, ATTENTION To Help Limit The Spread Of Coronavirus, Please Adhere To Social Distancing Guidelines And Stay At Least 6 Feet Away From Others, is 10"X14" and is made from high quality recycled aluminum. UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERB SAFETY Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), White (19431)
- SALISBURY Electrical Gloves, Class 0, Red, Sz 8, PR (E011R/8)
- XPOSE SAFETY PG500, Disposable Poly Gloves, Poly, L, 2 PK, Clear (PG500L-2-X-S)
- RETRACTA-BELT Retractable Belt Barrier, 15 ft., 4inH (WH412SB15-BYD-HC)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YG32 (60YG32)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- BRADY COVID-19 Awareness Sign, 10" W x 14" H, English, Polystyrene (170280)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- LYLE COVID Aluminum Sign, Quarantine Area, 14x10 Reflective, LCUV-0058-RA_14x10 (LCUV-0058-RA_14x10)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- LYLE COVID Plastic Sign, Sorry No Visitors, 7x10 (LCUV-0011-NP_7x10)
- Zing Signs