Shop All Coronavirus & Social Distancing Signs
Zing
Social Distancing Sign, 10" W x 14" H, English
Mfr # 20156S
Zoro # G4323474
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Attention
- Width 10"
- Height 14"
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 20156S
- Zoro # G4323474
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Social Distancing Sign |
Header | Attention |
Printed Language | English |
Description
ZING safety sign, ATTENTION To Help Limit The Spread Of Coronavirus, Please Adhere To Social Distancing Guidelines And Stay At Least 6 Feet Away From Others, is 10"X14" and is made from high quality HIPS adhesive material . UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Tie-Off Adaptor, Silver, 6 ft. (1.8m) (2100193)
- SAFETY FLAG CO Windsock Frame, 18", Double Ball Bearing (BBX18)
- ARIAT Flame-Resistant Shirt, Red, 3XL (10015945)
- NEVS 1" wide x 500" Aqua Labeling Tape (TC-10-Aqua)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- LYLE COVID Plastic Sign, Please Be Patient, 14x10, LCUV-0037-NP_14x10 (LCUV-0037-NP_14x10)
- BRADY COVID-19 Awareness Sign, 10" W x 14" H, English, Polystyrene (170280)
- SIGNMISSION Public Safety Sign-Nail Salon Customers Practice Social Distancing, 12" H, A-1218-25363 (A-1218-25363)
- BRADY For The Safety Of Our Customers Sign, 170176 (170176)
- LYLE COVID Plastic Sign, Sorry No Visitors, 7x10 (LCUV-0011-NP_7x10)
- Zing Signs