Shop All Coronavirus & Social Distancing Signs
Zing
Social Distancing Area Window Decal, 5" W x 7" H, English
Mfr # 10154D
Zoro # G4323620
product price: $5.85
/pk 2, $2.93/ea
Sold in multiples of 2 for $11.70
$11.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Width 5"
- Height 7"
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 10154D
- Zoro # G4323620
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 5" |
Height | 7" |
Details
Item | Social Distancing Area Window Decal |
Header | Notice |
Printed Language | English |
Description
ZING safety glass/window decal, NOTICE Social Distancing Area 6 Feet, is 5"X7" and is made from high quality HIPS adhesive material . The decal has adhesive on the face and is applied to the inside of glass windows, glass doors, etc. UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R IMPORTS R & R Imports SIGN-N-CHE20 Chase Elliott No.20 Metal Sign (SIGN-N-CHE20)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Red/Large) (1284-RZ-RD-LG)
- DISPLAY SPECIALISTS Right-To-Know Cabinet, Hazard Information (847)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Hi-Vis Yellow (19228)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- LYLE COVID Aluminum Sign, Quarantine Area, 14x10 Reflective, LCUV-0058-RA_14x10 (LCUV-0058-RA_14x10)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Polystyrene (ADN837P0710)
- ZORO SELECT Adhesive Safety Sign, S518-710-V (S518-710-V)
- ACCUFORM SLIP-GARD SOCIAL DISTANCE FLOOR SIGNS, 12 X 12, inONE WAY AISLEin, BLUE, 25PK (MFS464ESP)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-UCH Under The Cupboard Hook (WH-UCH)
- LYLE COVID Aluminum Sign, Exit Only, 14x10 Reflective, LCUV-0039-RA_14x10 (LCUV-0039-RA_14x10)
- Zing Coronavirus & Social Distancing Signs