Shop All Coronavirus & Social Distancing Signs
Zing
Social Distancing Area Sticker, 5" W x 7" H, English
Mfr # 10154S
Zoro # G4323088
product price: $6.29
/pk 2, $3.15/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Width 5"
- Height 7"
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 10154S
- Zoro # G4323088
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 5" |
Height | 7" |
Details
Item | Social Distancing Area Sticker |
Header | Notice |
Printed Language | English |
Description
ZING safety sticker, NOTICE Social Distancing Area 6 Feet, is 5"X7" and is made from high quality HIPS adhesive material . UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Herringbone" Coir Boot Scraper Brush, 2.5 by 12 by 13-Inch (10-100-009)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 7, 1 PR (11-751)
- DICKE Sign Stand, Traffic, Collapsible, Alum (DL1000)
- SOF SOLE Instant Cleaner, Footwear, 9 oz. (82371)
- NMC Maintain Social Distancing In Breakroom Sign, 10" W x 14" H, English, Sign Material: Vinyl (N521PBR)
- LYLE COVID Decal, Exit Only, 10x7 Reflective, LCUV-0039-RD_10x7 (LCUV-0039-RD_10x7)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- SIGNMISSION PSA, Essential Services Open For Business, 10in X 7in Peel And Stick Wall Graphic, NS-RD-710-25537 (OS-NS-RD-710-25537)
- ZORO SELECT Adhesive Safety Sign, N513-710-V (N513-710-V)
- BRADY COVID-19 Awareness Sign, 10" W x 14" H, English, Polystyrene (170280)
- SIGNMISSION Public Safety Sign-Nail Salon Customers Practice Social Distancing, 12" H, A-1218-25363 (A-1218-25363)
- Zing Coronavirus & Social Distancing Signs