Shop All Coronavirus & Social Distancing Signs
Zing
Social Distancing Area Sign, 7" W x 10" H, English, Recycled Aluminum
Mfr # 10155A
Zoro # G4323395
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Width 7"
- Height 10"
- Sign Material Recycled Aluminum
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 10155A
- Zoro # G4323395
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Social Distancing Area Sign |
Header | Notice |
Sign Material | Recycled Aluminum |
Printed Language | English |
Description
ZING safety sign, NOTICE Social Distancing Area 6', is 7"X10" and is made from high quality recycled aluminum. UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Date Installed Labels 0.625" H x 1, PK 25 (WO-17-PK)
- LYLE Danger Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (LCU4-0540-RA_14X10)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black, M, PR (VPN96790M)
- GAME WORKWEAR Two-Tone ANSI Class 3 Hi-Vis Tee, Yellow, Size Large (275R)
- LYLE COVID Plastic Sign, Sorry No Visitors, 7x10 (LCUV-0011-NP_7x10)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- BRADY For The Safety Of Our Customers Sign, 170178 (170178)
- LYLE Face Mask Required Sign, 14" W x 10" H, English, Recycled Aluminum, Sign Legend Color: Black (LCU4-0179-NA_14X10)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YG32 (60YG32)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Red (M641RDPB)
- LYLE COVID Aluminum Sign, Quarantine Area, 14x10 Reflective, LCUV-0058-RA_14x10 (LCUV-0058-RA_14x10)
- Zing Coronavirus & Social Distancing Signs