Shop All Coronavirus & Social Distancing Signs
Zing
Social Distancing Area Sign, 7" W x 10" H, English
Mfr # 10155S
Zoro # G4323386
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Width 7"
- Height 10"
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 10155S
- Zoro # G4323386
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 7" |
Height | 10" |
Details
Item | Social Distancing Area Sign |
Header | Notice |
Printed Language | English |
Description
ZING safety sign, NOTICE Social Distancing Area 6', is 7"X10" and is made from high quality HIPS adhesive material . UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUTUAL INDUSTRIES Sand Bags, White, 14" x 26", Poly, 28 Inch H, 15 Inch L, 16 Inch W, White (14981-10-14)
- GENUINE GRIP Boots, 10, EE, White, Plain, Womens, PR (385-10W)
- DICKIES Long Slv Indstrl Shirt, Poplin, Navy, M (L535NV RG M)
- BRADY Saf Inspection Tag, 7 x 4 In, Grn/Wht, PK10 (86611)
- LYLE Face Mask Required Sign, 14" W x 10" H, English, Recycled Aluminum, Sign Legend Color: Black (LCU4-0179-NA_14X10)
- LYLE COVID Decal, Keep Your Windows Up, 10x7 Reflective (LCUV-0023-RD_10x7)
- SIGNMISSION Public Safety Sign-Nail Salon Customers Practice Social Distancing, 12" H, A-1218-25363 (A-1218-25363)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-UCH Under The Cupboard Hook (WH-UCH)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- Zing Signs