Shop All Coronavirus & Social Distancing Signs
Zing
Social Distancing Area Sign, 10" W x 14" H, English, Recycled Plastic
Mfr # 20155
Zoro # G4322975
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Width 10"
- Height 14"
- Sign Material Recycled Plastic
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 20155
- Zoro # G4322975
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Social Distancing Area Sign |
Header | Notice |
Sign Material | Recycled Plastic |
Printed Language | English |
Description
ZING safety sign, NOTICE Social Distancing Area 6', is 10"X14" and is made from high quality recycled plastic. UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Lanyard, 4 ft., Gray (10193125)
- NO-SPILL Gas Can Nozzle Assembly (6132)
- OCCUNOMIX XL Bomber Jacket, Hi-Vis Yellow (LUX-TJBJ-YXL)
- HONEYWELL Cut-Resistant Gloves, M, 15 Gauge, A1, PR (21-1515B/8M)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-UCH Under The Cupboard Hook (WH-UCH)
- CONDOR Safety Sign, 10" W, 14" H, 0.055" Thickness (467Z52)
- CONDOR Vaccine Refrigerator Freezer Sign, 60YF90 (60YF90)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- LYLE Face Mask Required Sign, 14" W x 10" H, English, Recycled Aluminum, Sign Legend Color: Black (LCU4-0179-NA_14X10)
- NMC NMC Please show Proof Of Vaccination Sign, Vinyl, 14 X 10, Blue (M641BLPB)
- AVERY Social Distancing Floor Decal, 10.5 in. dia, Please Wait Here, Yellow/Black Face, Black Graphic, 5PK (83020)
- Zing Signs