Shop All Identification Labels
Zing
Social Distancing Adhsve Sign, 7x10in, PK5
Mfr # 1046S
Zoro # G503925821
product price: $18.15
/pk 5, $3.63/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Material Polyester
- Width 10 in
- Height 7 in
- Subject Matter Recycling
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1046S
- Zoro # G503925821
- Country of Origin United States
- Category Identification Labels
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/40 in |
Sign Legend Character Height | 5/8 in |
Description
Recycle Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Recyclable Plastic Banding Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text, Sign Legend Character Height 5/8 in, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Wire and Cable Label, White, Matte Finish (M5-125-1-342)
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR (150-0-14/10)
- CROWN MATTING TECHNOLOGIES Tuff-Spun 3/8 Rib-Surface 2'x3' Black (FL 2436BK)
- HARLEY-DAVIDSON Toe Boot, Raine, Steel, 8.5 (D83883)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2712 (2712)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2716 (2716)
- ZING Handicap Labels, 6 In H x 6 In W, PK2, 2714 (2714)
- ZING Recycle Label, 14" Height, 10" English, 2041S (2041S)
- ZING Security Labels, 7 in H, English (2765)
- NMC Marine Pollutant Label, Pk25 (DL52AP)
- NMC Dot Placard Sign, 1999 3, Asphalt Tars, Material: Adhesive Backed Vinyl (DL144BP)
- Zing Safety Labels