Shop All Facility Signs
Zing
Smoking Area Sign, 7" H, 10" W, Rectangle, English, 1939A
Mfr # 1939A
Zoro # G8437009
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Oxygen In Use No Smoking
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 1939A
- Zoro # G8437009
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Smoking Area Sign |
Legend | Oxygen In Use No Smoking |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Text |
ANSI Compliant | Yes |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
OSHA Compliant | Yes |
Description
Smoking Area Sign, Sign Subject Matter Chemical, Gas or Hazardous Materials, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Oxygen In Use No Smoking, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Jetz(R) Reusable Soft Plastic Ear Plugs, Flanged Shape, 27 dB, Green, 50 PK (6455)
- SOTERIA GLOVE Leather Palm Safety Cuff Gloves, Size: M, 12 Pairs/PK (1052Q/M)
- PIP B/C Grade Split Cowhide, PK12 (85-7512CS)
- CONDOR Drain Seal, 12inLx12inWx3/8in Thick, Yllw (48FZ15)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- ZING First Aid Sign, Projecting, 7"X12", Plastic, 2562 (2562)
- ZING Restroom Sign, Men L-Shape, Plastic, 2533 (2533)
- ZING Recycle Label, PK5 (1041S)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- 5S SUPPLIES 5S Red Tag Station Sign 14in x 11in with 50 Red Tags (5S-RDTAG-STN- SINGLE)
- Zing Signs