Shop All Facility Signs
Zing
Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A
Mfr # 2135A
Zoro # G8437867
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Smoking Area
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2135A
- Zoro # G8437867
- UPC # 00611105906373
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Smoking Area Sign |
Header | Notice |
Legend | Smoking Area |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.040 in |
Green Certification or Other Recognition | UL Environment Claims Validated |
OSHA Compliant | Yes |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Description
Smoking Area Sign, Sign Subject Matter No Smoking, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Header NOTICE, Legend Smoking Area, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGEETOUCH Smart Lockout Tagout Lock, BTDirectional Code, COMMERCIAL iOSAndroidWeb for REMOTE Mgmt, RED (5-05105-97)
- PIP Seamless Knits for General Duty, L, PK12 (35-C410/L)
- CONDOR Class 2, Lime, Hook-and-Loop, Mesh, Non- (786F70)
- SURE-FOOT Fiberglass Nosing HD Grit, 3"x60", Yellow (9N12003X006008H)
- ZING Spill Station Sign, V-Shape, Plastic, 2604 (2604)
- ZING Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2542)
- ZING First Aid Sign, Projecting, 7"X12", Plastic, 2562 (2562)
- ZING Recycle Label, PK5 (1041S)
- ZING First Aid Sign, 12" Height, 9" Width, Plastic, English (4056G)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- SIGNMISSION Safety Sign, OSHA Notice, 3.5" Height, If Fire Alarm Sounds Call 911 Sign, Landscape, 10PK (OS-NS-D-35-L-13601-10PK)
- Zing Facility Signs