Shop All Parking Signs
Zing
Sign, Visitor Parking, 18X12", EGP
Mfr # 2276
Zoro # G8888962
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Visitor Parking
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2276
- Zoro # G8888962
- UPC # 00611105907677
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Parking Sign |
Legend | Visitor Parking |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
MUTCD Code | R7-330 |
Standards | MUTCD, LEED |
Legend Style | Text |
Description
Parking Sign, Height 18 in, Width 12 In., Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALISBURY Electrical Gloves, Class 0, Blue, Sz 8, PR (E011BL/8)
- QUEUEWAY Barrier Post, Red Post, Red/White Belt (QPLUS-21-D3)
- OIL-DRI Spill Kit, Universal, Yellow (L90410)
- NAPCO Control Panel, Max. Number Zones 16 (GEM-P816)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING Handicap Parking Sign, 12" W, 6" H, English, Aluminum (2198)
- ZING Handicap Parking Sign, 100 Fine, 6X12, 2363 (2363)
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- ZING Handicap Parking Sign, Washington, 18X12 (2706)
- ZING Handicap Parking Sign, 12" W, 12" H, English, Aluminum (2349)
- NMC Handicapped Parking California Special License Plate Required Sign, TMAS13G (TMAS13G)
- Zing Parking Signs