Shop All Facility Signs
Zing
Sign, Turn Off Dock Lights, 7X10", Plastic, 1044
Mfr # 1044
Zoro # G8888052
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Green@Work(TM) Turn Off Dock Lights When Not In Use
- Width 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1044
- Zoro # G8888052
- UPC # 611105913364
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 5/8 in |
Description
Conservation Sign, Sign Subject Matter Recycling, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Turn Off Dock Lights When Not In Use, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Clear; White (M6-19-427)
- CLEMCO Blast Suit, Large (22915)
- KLEENGUARD V30 Nemesis Safety Glasses, Mirror Coating, Scratch-Resistant, Black Half Frame, Smoke Lens (25688)
- 3M DBI-SALA Body Belt, 2 D-Rings, Size M (1000023)
- ZING First Aid Sign, L-Shape, Plastic, 2523 (2523)
- ZING Eye Wash Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2518)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- ZING First Aid Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2520)
- ZING Restroom Sign, Men V-Shape, Plastic, 2532 (2532)
- ZING NOTICE Sign, Keep Area Clear, 7X10", ADH, 1132S (1132S)
- SIGNMISSION 14 in Height, 10 in Width, Plastic, 10" x 14", WS-South Carolina Equine (WS-South Carolina Equine)
- Zing Signs