Shop All Security & Access Signs
Zing
Sign, Restricted Area, 10X14", Aluminum
Mfr # 2740
Zoro # G8433247
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Restricted Area Do Not Enter Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2740
- Zoro # G8433247
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Security Sign |
Legend | Restricted Area Do Not Enter Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Black |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.04 in |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | White |
Standards | LEED Accreditation |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Double-Sided | No |
Sign Legend Text Color | White |
Description
Security Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Restricted Area Do Not Enter Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Vertical Lifeline Assembly (01320)
- MECHANIX WEAR Vision Type-X, Clear Anti-Fog ; Anti-Scratch (VXF-10AF-PU)
- GLOWEAR BY ERGODYNE S/M Class E Hi-Vis Pants, Orange (8910)
- AMERICAN LOCK Lockout Padlock, KA, Red, 1-7/8"H, PK3, Number of Keys: 2 (A1105KAS3RED)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- ZING Danger Sign, 10" Height, 14 in Width, Plastic, Rectangle, English (2112)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- ZING NOTICE Sign, Video Surveillance, 7X10", Sign Background Color: White (1143A)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472J70 (472J70)
- Zing Signs