Shop All Facility Signs
Zing
Sign, Recycle Newspaper, 14X10", Plastic, 2022
Mfr # 2022
Zoro # G8429677
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Green@Work(TM) Newspaper
- Width 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2022
- Zoro # G8429677
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Recycling Sign |
Header | Green@Work |
Legend | Green@Work(TM) Newspaper |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Green, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.065" |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Black |
Header Background Color | Green |
Header Legend Color | White |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black |
Description
Recycling Sign, Sign Subject Matter Recycling, Height 14 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Newspaper, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKECHERS Size 7 Women's Athletic Shoe Alloy Work Shoe, Black (76553 - BKBL SZ 7EW)
- BANNER STAKES Magnetic Wall Mount Barrier, Matte (MH1509)
- PROFLEX BY ERGODYNE Rounded Cap Knee Pad, Buckle White Cap, PR (300)
- CONDOR Leather Gloves, Safety Cuff, XL, PR (5AJ39)
- ZING First Aid Sign, 12" Height, 9" Width, Plastic, English (4056G)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ZING Restroom Sign, 10" Height, 10" Width, Plastic, English, Spanish (2643)
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- ZING Eye Wash Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English (2519)
- ZING First Aid Sign, Projecting, 7"X12", Plastic, 2562 (2562)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English, 477L11 (477L11)
- Zing Facility Signs