Shop All Security & Access Signs
Zing
Sign, Private Property No Trespassing, Width: 18"
Mfr # 2499
Zoro # G8431783
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Private Property No Trespassing
- Width 18 in
- Height 12 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2499
- Zoro # G8431783
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 18 in |
Height | 12 in |
Details
Item | Facility Sign |
Legend | Private Property No Trespassing |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.080 in |
Green Certification or Other Recognition | UL Environment Claims Validated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Description
Facility Sign, Sign Subject Matter Trespassing and Property, Height 12 in, Width 18 in, Sign Material Aluminum, Legend Private Property No Trespassing, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYSTONE SAFETY Nylon Hairnet, Honeycomb, 1/16" Hole, 100% Latex Free, White, 21", 100/Bag, 10 Bags/Case (109HPI-21-WH)
- 3M E-A-Rflex Reusable Soft Foam Ear Plugs, Bell Shape, 28 dB, Yellow (320-1000)
- AZAR DISPLAYS Standoff Sign Holder: 11" x 17" Graphic Size (105508)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, White, L, PR (2UUF6)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING Sign, Notice No Food or Drink, 10x14", AL (2991A)
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- ZING Sign, Notice Knock Before Enter, 10x14", AL (20066A)
- ZING Sign, No Firearms or Weapons, 7X10", ADH (1824S)
- NMC Receiving Sign, TM226K (TM226K)
- Zing Signs