Shop All Security & Access Signs
Zing
Sign, Private Property No Trespassing, Height: 12"
Mfr # 2498
Zoro # G8431670
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Private Property No Trespassing
- Width 18 in
- Height 12 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2498
- Zoro # G8431670
- UPC # 00611105908063
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 18 in |
Height | 12 in |
Details
Item | Facility Sign |
Legend | Private Property No Trespassing |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.080 in |
Green Certification or Other Recognition | UL Environment Claims Validated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Description
Facility Sign, Sign Subject Matter Trespassing and Property, Height 12 in, Width 18 in, Sign Material Aluminum, Legend Private Property No Trespassing, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne® Chill-Its® 6665 Evaporative Cooling Vest, Lime, Medium (12533)
- MIDWEST FASTENER 2-1/2" Perf Base Hanger (100 Pack) Pk (IHSP-250-12KP)
- SIGNMISSION Keep Cylinders Chained 16in Non-Slip Floor Marker, 6PK, 16 in L, 16 in H, FD-C-16-6PK-99920 (FD-C-16-6PK-99920)
- 5.11 Tactical Boots, 11, R, Black, Plain, Mens, PR, Style Number: 12394 (12394)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING Sign, Private Property No Trespass, 18X12" (2275)
- ZING Sign, No Firearms or Weapons, 7X10", ADH (1824S)
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 24949 (A-1218-24949)
- Zing Signs