Shop All Parking Signs
Zing
Sign, Private Property No Parking, 18X12, 2377
Mfr # 2377
Zoro # G8889017
product price: $19.19
/ea
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Private Property No Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2377
- Zoro # G8889017
- UPC # 00611105918024
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | No Parking Sign |
Legend | Private Property No Parking Unauthorized Vehicles Will Be Ticketed/Towed At Owners Expense |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Standards | MUTCD |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Description
Parking Sign, Height 18 in, Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Glasses, Wraparound Gray Polycarbonate Lens, Anti-Fog, Scratch-Resistant (11-12003-04)
- DYMO Label Roll, Metallic Silver, Labels/Roll: 170 (35800)
- HEXARMOR Safety Gloves, Cut-Resistant, Blue, M, PR (3060-M (8))
- ZORO SELECT Vapor Adsorbent Cartridge, 12 In. H, PK2 (3NPJ3)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING Handicap Parking Sign, Reserved, 18X12, 2345 (2345)
- ZING Parking Sign, 12" W, 6" H, No Text, Aluminum (2359)
- ZING Handicap Parking Sign, Massachusetts (2690)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- ZING No Parking Sign, 18"H, 12"W, Aluminum, 2465 (2465)
- SIGNMISSION Do Not Park in Front of Door Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24146 (A-1218-24146)
- Zing Parking Signs