Shop All Security & Access Signs
Zing
Sign, Nurses Station, 7X10", Adhesive
Mfr # 1908S
Zoro # G8436701
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Notice All Visitors Must Check In At Nurses Station
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1908S
- Zoro # G8436701
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Notice Sign |
Legend | Notice All Visitors Must Check In At Nurses Station |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | ANSI Z53.1-1967; OSHA 1910.145 |
ANSI Compliant | Yes |
Legend Style | Text |
OSHA Compliant | Yes |
Description
Notice Sign, Sign Subject Matter Employees and Visitors, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Notice All Visitors Must Check In At Nurses Station, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Spill Containment Platform, 1 Drum Capacity (988951)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Gray, TekDry(R) (H15-05-011)
- PAULSON MFG Paulson Full Brim Hard Hat Sun Shield, For Fibre Metal, A- S4- F (A-S4-F)
- PROFLEX BY ERGODYNE Slip Resistant Rubber Cap Knee Pad (18336)
- ZING Sign, All Weapons Prohibited, 7X10" (1825)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- ZING Sign, All Weapons Prohibited, 7X10", AL (1825A)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 472R30 (472R30)
- Zing Signs