Shop All Coronavirus & Social Distancing Signs
Zing
Sign, NOTICE Social Distancing Area, 10x14" Adhesive
Mfr # 20155S
Zoro # G4323535
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Width 10"
- Height 14"
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 20155S
- Zoro # G4323535
- Country of Origin United States
- Category Coronavirus & Social Distancing Signs
Dimensions
Width | 10" |
Height | 14" |
Details
Item | Social Distancing Area Sign |
Header | Notice |
Printed Language | English |
Description
ZING safety sign, NOTICE Social Distancing Area 6', is 10"X14" and is made from high quality HIPS adhesive material . UL Validated for recycled content and made in the USA.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Die Cut Number Label, 1, 10 Cards, PK10 (DBV-5-1-10)
- TRU-SPEC Polar Fleece Jacket, XL, Regular, Black (2434)
- FALLTECH Anchor, Pass-Through, Sling, 6 ft (7372)
- MCR SAFETY Leather Gloves, Brown, M, PR (MU36211M)
- BRADY For The Safety Of Our Customers Sign, 170175 (170175)
- ACCUFORM SLIP-GARD SOCIAL DISTANCE FLOOR SIGNS, 12 X 12, inONE WAY AISLEin, BLUE, 25PK (MFS464ESP)
- BRADY For The Safety Of Our Customers Sign, 170178 (170178)
- CONDOR Face Mask Required Sign, 10" W x 14" H, English, Aluminum (467Z45)
- LYLE COVID Aluminum Sign, Quarantine Area, 14x10 Reflective, LCUV-0058-RA_14x10 (LCUV-0058-RA_14x10)
- CONDOR Do Not Sit Here Sign, 7" W x 10" H, English, Polyester, White (HWB774T1007)
- CONDOR Write-On Maximum Occupancy Sign, 10" W x 7" H, English, Aluminum (ADN837A0710)
- Zing Coronavirus & Social Distancing Signs