Shop All Exit Signs
Zing
Sign, Not An EXit, 7X10", Plastic
Mfr # 1080
Zoro # G8428767
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Not An Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1080
- Zoro # G8428767
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 13/200 in |
Mounting Hole Dia. | 0.125 in |
Sign Legend Character Height | 2 3/8 in |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style With Mounting Holes, Legend Not An Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Straight Fit FR Jean, Men's, 2XL, 46/32 (10026004)
- ACCUFORM Safety Label, 3 1/2 in Height, 5 in Width, Vinyl, Horizontal Rectangle, English (LEQM613VSP)
- NMC Gasoline 3 Dot Placard Sign, Pk10, Material: Adhesive Backed Vinyl (DL134P10)
- SALISBURY Arc Flash Clothing Kits (SK8RGXL-WB)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- ZING Not An Exit Sign, English, 10" W, 7" H, Plastic, White (1080G)
- BRADY Emergency Exit Sign, English, 10" W, 7" H, Polyester, White (90109)
- Zing Exit Signs