Shop All Exit Signs
Zing
Sign, Not an EXit, 10X14", Plastic, Glow
Mfr # 2080G
Zoro # G8437298
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Not An Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2080G
- Zoro # G8437298
- UPC # 00855179007165
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Not An Exit Sign |
Legend | Not An Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.065" |
Sign Legend Color | Red |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Standards | OSHA 1910.37 |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Legend Not An Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coverall, 25 PK, White, Microporous Film Laminate, Zipper (38929)
- GEC Global Industrial Universal Eyewash Bottle Mount For Up To 32 Oz. Bottles (708571)
- LYLE Flammable Material Danger Label, 7 in H, 10 in W, Polyester, Vertical Rectangle, LCU4-0010-ND_10X7 (LCU4-0010-ND_10X7)
- SALISBURY Electrical Glove Kit, Class 00, Sz 11, PR (GK0014R/11)
- ZING Not An Exit Sign, English, 10" W, 7" H, Plastic, White (1080G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, Red (2078G)
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- NMC Exit Only Do Not Enter Sign (TM220K)
- Zing Exit Signs