Shop All Exit Signs
Zing
Sign, Not An EXit, 10X14", Adhesive
Mfr # 2080S
Zoro # G8437322
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Not An Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2080S
- Zoro # G8437322
- UPC # 00611105900296
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Not An Exit Sign |
Legend | Not An Exit |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.025" |
Sign Legend Color | Red |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend Not An Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Hard Hat Sweatband, Terri-Band Evaporative Cooling, Terry Cloth, Gray/Tan, 10 Per Pack (696688)
- J.W. SPEAKER Warning Light, Blue, 12 to 80VDC (539)
- LYLE Danger Sign, 14x10 In., English, U1-1004-RD_14X10 (U1-1004-RD_14X10)
- NOTRAX 5 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 3/4" Thick (975S0035BL)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2082S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, Red (2078G)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- NMC Danger Do Not Enter Emergency Exit Only Sign (D500PB)
- Zing Signs