Shop All Security & Access Signs
Zing
Sign, No Firearms or Weapons, 7X10", AL
Mfr # 1824A
Zoro # G8435511
product price: $12.35
/ea
$12.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Firearms or Weapons Permitted On This Property, Violators are Considered Trespassers and are Subject to Forfeiture or Arrest
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1824A
- Zoro # G8435511
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Concealed Carry Sign |
Legend | No Firearms or Weapons Permitted On This Property, Violators are Considered Trespassers and are Subject to Forfeiture or Arrest |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.04 in |
Green Certification or Other Recognition | UL Environment Claims Validated |
Double-Sided | No |
Sign Legend Color | Black, Red |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black, Red |
Description
Concealed Carry Sign, Sign Subject Matter Devices or Substances, Weapons, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend No Firearms or Weapons Permitted On This Property, Violators are Considered Trespassers and are Subject to Forfeiture or Arrest, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN Stick Welding Gloves, Cowhide Palm, PR (1018)
- MCR SAFETY Chemical Resistant Gloves, Nitrile, L, PK12 (5360L)
- ERB SAFETY Full Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Hi-Vis Yellow (19208)
- PIP Hi-Visibility Vest, 8 Pockets, Org, L (302-0500-ORG/L)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- ZING Sign, Notice No Food or Drink, 10x14", PL (2991)
- ZING Window Decal, No Firearms Permitted, PK2 (1821D)
- ZING Sign, Notice Knock Before Enter, 7x10", ADH (10066S)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING Illinois Concealed Carry Window Decal, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735D)
- LYLE No Cellular Phones, Aluminum, 14"x10" (LCU5-0045-NA_14X10)
- Zing Security & Access Signs