Shop All Security & Access Signs
Zing
Sign, No Firearms or Weapons, 10X14"
Mfr # 2824
Zoro # G8433317
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Firearms or Weapons Permitted On This Property, Violators are Considered Trespassers and are Subject to Forfeiture or Arrest
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2824
- Zoro # G8433317
- UPC # 00611105900487
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Concealed Carry Sign |
Legend | No Firearms or Weapons Permitted On This Property, Violators are Considered Trespassers and are Subject to Forfeiture or Arrest |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Black, Red |
Legend Style | Symbol and Text |
Double-Sided | No |
Sign Legend Text Color | Black, Red |
Description
Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 14 in, Sign Material Plastic, Sign Mounting Style Surface, Legend No Firearms or Weapons Permitted On This Property, Violators are Considered Trespassers and are Subject to Forfeiture or Arrest, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Blended 13Ga Hp Fibers XXL (S13SXB/XXL)
- IMPACTO Impact Resistant Gloves, TPR Back, S, PR (NS29200)
- DUNLOP Size 15 Men's Steel Rubber Boot, Blue (8908633)
- 3M Safety Glasses, Wraparound Anti-Fog (S2025AF-BLU)
- ZING Nebraska Concealed Carry Sign, 14 in Height, 10 in Width, Aluminum, Rectangle, English (2804A)
- ZING Sign, All Weapons Prohibited, 7X10" (1825)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- ZING Sign, Notice No Food or Drink, 7x10", ADH (1991S)
- ZING Sign, No Firearms or Weapons, 7X10", ADH (1824S)
- ZING DANGER Sign, Keep Out, 7X10", Adhesive (1106S)
- LYLE Decaldanger Do Not Enter, 7"x5", Width: 7 in (LCU4-0196-ND_7X5)
- Zing Signs