Shop All Exit Signs
Zing
Sign, No EXit, 7X10", Aluminum
Mfr # 1886A
Zoro # G8436239
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1886A
- Zoro # G8436239
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | No Exit Sign |
Legend | No Exit |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | NFPA 7.10.8.3.2 |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Red |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend No Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Cut-Resistant Gloves, 2XL/11, PR (61CV83)
- ULTRATECH UltraTech Ultra-Drain Guard, Oil & Sediment, 60in x 60in (9356)
- VIKING Size 11 Unisex Steel Rubber Boot, Black/Yellow (VW42-11)
- 3M Front Brim Hard Hat, Type 1, Class C, Type 1, Class E, Type 1, Class G (16242-NUV-H701VL)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1082G)
- CONDOR Safety Sign, 10 in x 14 in, Vinyl (480M28)
- Zing Exit Signs