Shop All Exit Signs
Zing
Sign, No EXit, 7X10", Adhesive
Mfr # 1886S
Zoro # G8436263
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1886S
- Zoro # G8436263
- UPC # 00611105915498
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | No Exit Sign |
Legend | No Exit |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | Yes |
Thickness | 0.025" |
Sign Legend Color | Red |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Legend No Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Tower Light Module Multimode, 24VAC/DC (64721075)
- DUPONT Disposable Lab Coat, M, Blue, PK30 (PB212SBUMD003000)
- HONEYWELL UVEX Safety Goggles, SCT-Reflect 50 Anti-Fog Lens, 5SY4 Series (S0624X)
- CONDOR Safety Glasses, Clear Anti-Fog (4VAY5)
- ZING Not An Exit Sign, English, 10" W, 7" H, Plastic, White (1080G)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- BRADY Directional Sign, No Text, 7" W, 2-1/2" H, Polyester, Red, White (90491)
- Zing Exit Signs