Shop All Exit Signs
Zing
Sign, No EXit, 10X 14", Aluminum
Mfr # 2886A
Zoro # G8439020
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend No Exit
- Width 14"
- Height 10"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2886A
- Zoro # G8439020
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | No Exit Sign |
Legend | No Exit |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Red |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | NFPA 7.10.8.3.2 |
Sign Legend Text Color | Red |
Description
Exit Sign, Sign Subject Matter Exit and Entrance, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend No Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTEK SPECTACLE KITS Spectacle Frame, Nylon (Alt-001SF)
- BROTHER P-Touch Business Expert Connected Label Maker w/1 Roll Sample Tape, 30 mm/s Print Speed, 7.4x7x2.8 (PTD460BT)
- CONDOR Absorbent Sock, White, 4 gal., PK4 (35ZR63)
- RADIANS Safety Glasses, Blue Scratch-Resistant (MR01R0ID)
- ZING EXIT Sign, White on Red, 7X10", Aluminum (1078A)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2082S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2081G)
- LYLE Exit Sign, English, 14" W, 10" H, Recycled Aluminum, White (U1-1008-GA_14x10)
- Zing Signs