Shop All Security & Access Signs
Zing
Sign, No Concealed Weapons in Building, Width: 14"
Mfr # 2818A
Zoro # G8891248
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Security Notice, No Concealed Weapons Allowed
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
- Sign Mounting Style Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2818A
- Zoro # G8891248
- UPC # 00611105900777
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Concealed Carry Sign |
Legend | Security Notice, No Concealed Weapons Allowed |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Black, Red |
Double-Sided | No |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Sign Legend Text Color | Black, Red |
Description
Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Security Notice, No Concealed Weapons Allowed, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL 12" Chemical Resistant Gloves, Neoprene, 10, 1 PR (08-352)
- BRADY Lockout Tag, 1-1/2" H x 3" W, 1/8" Hole Sz (105694)
- CARHARTT Men's Black Cotton Hooded Duck Jacket size 3XL (J140-BLK 3XL REG)
- MIGHTY LINE Floor Label Cover, PK50 (MLLabel610HD)
- ZING NOTICE Sign, Video Surveillance, 7X10" (1143S)
- ZING Window Decal, All Weapons Prohibited, PK2 (1822D)
- ZING DANGER Sign, Construction Area Keep Out, Width: 14" (2112A)
- ZING Danger Sign, 10" Height, 14 in Width, Plastic, Rectangle, English (2112)
- ZING DANGER Sign, Keep Out, 7X10", Adhesive (1106S)
- ZING Sign, Notice No Cell Phone, 14x10", PL (20068)
- SIGNMISSION OSHA Security Sign, 24" H, 18" W, Rigid Plastic, 24 Hour Video Surveillance With Symbol, Portrait (OS-SN-P-1824-V-11692)
- Zing Security & Access Signs