Shop All Security & Access Signs
Zing
Sign, No Concealed Weapons Allowed, 7X10"
Mfr # 1818S
Zoro # G8435362
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Security Notice, No Concealed Weapons Allowed
- Height 7 in
- Sign Shape Rectangle
- Sign Material Plastic
- Sign Mounting Style Adhesive Surface
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1818S
- Zoro # G8435362
- UPC # 00611105903761
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Concealed Carry Sign |
Legend | Security Notice, No Concealed Weapons Allowed |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Double-Sided | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Sign Legend Color | Black, Red |
Legend Style | Symbol and Text |
Sign Legend Text Color | Black, Red |
Description
Concealed Carry Sign, Sign Subject Matter Weapons, Devices or Substances, Height 7 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Adhesive Surface, Legend Security Notice, No Concealed Weapons Allowed, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 2-23/64" W, 984 ft. L, Black (R6600)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, LCU3-0145-RA_14x10 (LCU3-0145-RA_14x10)
- CONDOR Foam Nitrile Coated Gloves, Palm Coverage, Blue/Gray, XS, PR (19K974)
- CONDOR XL-3XL Safety Vest, Orange (4CWE1)
- ZING Illinois Concealed Carry Sign, 4 in Height, 6 in Width, Plastic, Rectangle, No Text (2735S)
- ZING Sign, Visitors, Farm Biosecurity, 10x14", AL (20019A)
- ZING Window Decal, No Firearms Permitted, PK2 (1821D)
- ZING Sign, All Weapons Prohibited, 7X10" (1825)
- ZING DANGER Sign, Keep Out, 7X10", Adhesive (1106S)
- ZING Danger Sign, 10" Height, 14 in Width, Plastic, Rectangle, English (2112)
- HY-KO No Trespassing Sign 14.5" x 18.5", 5PK (A00104)
- Zing Signs