Shop All Facility Signs
Zing
Sign, MaXimum Occupancy with Number Kit, 2907
Mfr # 2907
Zoro # G8889708
product price: $27.05
/ea
$27.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Maximum Occupancy Not to Exceed Persons
- Height 10"
- Sign Shape Rectangle
- Sign Mounting Style Surface
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2907
- Zoro # G8889708
- UPC # 00768155713335
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Facility Sign |
Legend | Maximum Occupancy Not to Exceed Persons |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Text |
Description
Facility Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Plastic, Sign Mounting Style Surface, Legend Maximum Occupancy Not to Exceed Persons, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Roof Leak Diverter, Gray, 0.78 lb. (TLS552-GY)
- DAYMARK Permanent Adhesive 1 Line White Date Coder Label, PK8000 (IT110418B)
- SIGNMISSION Traffic Entrance Sign Entrance Only Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24409 (A-1218-24409)
- CONDOR Cut Resistant Sleeve, 24 In., Black (3NYZ9)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- ZING Smoking Area Sign, 10" H, 14 in W, Rectangle, English, 2135A (2135A)
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- ZING Emergency Sign, 7 in Height, 12 in Width, Plastic, V-Shaped, English (2542)
- ZING Recycle Label, PK5 (1041S)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2715 (2715)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473C31 (473C31)
- Zing Signs