Shop All Facility Signs
Zing
Sign, MaXimum Occupancy, w/ Number Kit, Height: 10", 2906A
Mfr # 2906A
Zoro # G8439407
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Maximum Occupancy Persons
- Height 10"
- Sign Shape Rectangle
- Sign Mounting Style Surface
- Printed Language English
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2906A
- Zoro # G8439407
- UPC # 00768155904924
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Facility Sign |
Legend | Maximum Occupancy Persons |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
Facility Sign, Sign Subject Matter Facility, Height 10 In., Width 14 In., Sign Material Aluminum, Sign Mounting Style Surface, Legend Maximum Occupancy Persons, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL UVEX Safety Glasses, Welding Shade(s) Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant (S3208HS)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, S, 12PK (713HGWU/S)
- GE Green Safety Vest W/Reflective Tape -2 POCKET M (GV076OM)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz11.5D, PR (15569)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- ZING Recycle Label, PK5 (1041S)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2715 (2715)
- ZING Restroom Sign, Men L-Shape, Plastic, 2533 (2533)
- ZING Restroom Sign, 10" Height, 10" Width, Plastic, English, Spanish (2643)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- NMC Danger Close Clearance Sign, D423AB (D423AB)
- Zing Facility Signs