Shop All Facility Signs
Zing
Sign, Mailing Lists, 7X10", Plastic
Mfr # 1017
Zoro # G104395375
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work
- Legend Green@Work(TM) Remove Your Name From Unwanted Mailing Lists
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1017
- Zoro # G104395375
- UPC # 00611105913234
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Conservation Sign |
Header | Green@Work |
Legend | Green@Work(TM) Remove Your Name From Unwanted Mailing Lists |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | No |
UV Resistant | No |
Header Background Color | Green |
Header Legend Color | White |
Sign Legend Text Color | Black |
Sign Legend Color | Black |
Legend Style | Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
Conservation Sign, Sign Subject Matter Recycling, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work, Legend Green@Work(TM) Remove Your Name From Unwanted Mailing Lists, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY CRINKLE LATEX PALM Black 13g Polyester Knit Glove with Latex Palm XLRG (G15PCL-K1L)
- PANDUIT W Mrkr Bk, Vyl, 0-33a-C+-L1-L3t1-T3, 10pg (PCMB-16)
- GVS-RPB RPB Safety Radex Airline Filter 6 Outlet RZ (04-906-RZ)
- LABELMASTER Oxidizer Placard, Blank, Tagboard, PK25 (ZT6)
- ZING Eye Wash Sign, Projecting, Plastic, 3054 (3054)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- ZING Sign, Metals Only Recycling, 14X10", 2041 (2041)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ZING First Aid Sign, V-Shape, Plastic, Height: 7", 2522 (2522)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- SIGNMISSION Safety Sign, OSHA EMERGENCY, 14" Height, Aluminum, Propane Shutoff, Portrait (OS-EM-A-1014-V-10530)
- Zing Facility Signs