Shop All Facility Signs
Zing
Sign, Greener Environment, 7X10", Plastic, 1000
Mfr # 1000
Zoro # G8428450
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Green@Work(TM)
- Legend Green@Work(TM) We Support a Greener Work Environment
- Width 10"
- Height 7"
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1000
- Zoro # G8428450
- UPC # 00611105913449
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Depth | 13/200 in |
Sign Legend Character Height | 5/8 in |
Mounting Hole Dia. | 0.125 in |
Description
Conservation Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Header Green@Work(TM), Legend Green@Work(TM) We Support a Greener Work Environment, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A7 Cut Level, Polyurethane, XL, 12PK (92743BPXL)
- 3M DBI-SALA Full Body Harness, XL, Repel(TM) Polyester (1110578)
- MSA SAFETY Anchor Connector Sling (10002182)
- BRADY Chemical Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 131882 (131882)
- ZING Eye Wash Sign, 7 in Height, 7 in Width, Plastic, L-Shaped, English (2519)
- ZING Restroom Sign, Men L-Shape, Plastic, 2533 (2533)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2719 (2719)
- ZING Spill Response Sign, V-Shape, Plastic, 2530 (2530)
- ZING Caution Sign, 7" Height, 12" Width, Plastic, V-Shaped, English (2590)
- ZING Handicap Window Decals, 6H x 6W, PK2, 2717 (2717)
- NMC Grooved Pavement Sign, TM189K (TM189K)
- Zing Facility Signs