Shop All Fire Signs
Zing
Sign, Fire Hose, Down Arrow, 14X3.25", ADH
Mfr # 1895S
Zoro # G8436473
Sold in multiples of 3 for $12.57
$12.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Hose
- Width 3 1/4 in
- Height 14 in
- Sign Shape Rectangle
- Sign Mounting Style With Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 1895S
- Zoro # G8436473
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 3 1/4 in |
Height | 14 in |
Details
Item | Fire Sign |
Legend | Fire Hose |
Sign Shape | Rectangle |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | OSHA 1910.158 |
OSHA Compliant | Yes |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 3 1/4 in, Sign Mounting Style With Mounting Holes, Legend Fire Hose, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Goat Grain Leather, Arc Rated, M, PR (12-3365-60 MEDIUM)
- PROFLEX BY ERGODYNE Elbow Compression Sleeve, Black, S (651)
- BRADY Pipe Mrkr, Condenser Water Return, 10 to15 (4040-H)
- BRADY Fire Sprinkler Control Valve Sign, 5" Height, 14" Width, Polyester, Rectangle, English (85228)
- ZING Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish (2624)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Height: 10" (1890A)
- ZING Sign, Fire Hose, 7X10", Plastic (1894)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- NMC Fire Extinguisher Sign (FXPSEP)
- Zing Signs