Shop All Fire Signs
Zing
Sign, Fire Hose, Down Arrow, 10X7", ADH
Mfr # 1893S
Zoro # G8436421
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Hose
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1893S
- Zoro # G8436421
- UPC # 00611105916471
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Fire Sign |
Legend | Fire Hose |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Standards | OSHA 1910.158 |
OSHA Compliant | Yes |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Legend Style | Symbol and Text |
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Polyester, Sign Mounting Style Surface, Legend Fire Hose, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Polyurethane Coated Gloves, Palm Coverage, Black/Blue, L, PR (N9696L)
- DELTANA Residential Letter N Lifetime Brass 4" (RL4N-CR003)
- MONTOUR LINE Magenta Plastic Chain, 2 In, 100 Ft. Long (CH-CH-20-MA-100-BX)
- SQUIDS BY ERGODYNE Glove Clip With Belt Clip, Lime, 2 In. D (3405)
- ZING Sign, Fire EXtinguisher, Arrow, 14X3.25" (1885)
- ZING Fire Extinguisher Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish (2615)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- NMC Fire Hose Sign, 7 in Height, 7 in Width, Rigid Plastic (S29R)
- Zing Signs