Shop All Fire Signs
Zing
Sign, Fire Hose, 7X10", Adhesive
Mfr # 1894S
Zoro # G8436537
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Hose
- Width 10 in
- Height 7 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 1894S
- Zoro # G8436537
- UPC # 00611105916556
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Fire Sign |
Legend | Fire Hose |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Red, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Standards | OSHA 1910.158 |
Sign Legend Color | White |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
OSHA Compliant | Yes |
Sign Legend Text Color | White |
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 7 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Surface, Legend Fire Hose, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-R Ear Plugs, 200 PK (10080529180114)
- MCR SAFETY Safety Glass, Scratch Resistant, Cord (MPH25)
- MCR SAFETY Std Weight 16Oz Knit Wrist Loop, M, PK12 (9427KM)
- BRADY Label, Color White, 1 29/32" W, 1 29/32" H (M7-182-593)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- ZING Fire Extinguisher Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish (2615)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- JJ KELLER Fire Extinguisher, Do Not Block, 3"x13.5" (8001245)
- Zing Fire Signs