Shop All Fire Signs
Zing
Sign, Fire EXtinguisher Inside, 14X10", AL
Mfr # 2890A
Zoro # G8439109
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher Inside
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2890A
- Zoro # G8439109
- UPC # 00611105916037
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Fire Sign |
Legend | Fire Extinguisher Inside |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | Red, White |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | OSHA 1910.157 |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | White |
Sign Legend Text Color | White |
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Fire Extinguisher Inside, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Hi-Vis Rain Pants, L, Yellow/Green (S37411)
- BRADY Spill Kit, Bucket, Universal, 9 gal., 18" H (436N01)
- REFRIGIWEAR Brushed Double Dot Glove, 24 cm L, PR (2010RHVLMED)
- C.H. HANSON Letter/Number Stamp Set, Rnd Face, 3/16" (26187)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- ZING Fire Extinguisher Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish (2615)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- NMC Supplemental Extinguisher Sign, 12 in Height, 9 in Width, Pressure Sensitive Vinyl (FXPMSEP)
- Zing Signs