Shop All Fire Signs
Zing
Sign, Fire EXtinguisher Inside, 10X7", AL, Width: 7"
Mfr # 1889A
Zoro # G8436281
product price: $15.39
/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher Inside
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1889A
- Zoro # G8436281
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Fire Sign |
Legend | Fire Extinguisher Inside |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
OSHA Compliant | Yes |
Green Certification or Other Recognition | UL Environment Claims Validated |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | OSHA 1910.157 |
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Fire Extinguisher Inside, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE Latitude 6' Dual Web SRL: 9013 BWB, Snap Hooks (019-5052)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, Aluminum, Hot Work In Progress Keep Out, Landscape (OS-DS-A-1014-L-1365)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12W, PR (807-6003 12W)
- WEARWELL Interlocking Drainage Mat Tile, Rubber, 3 ft Long x 3 ft Wide, 5/8 in Thick (572)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Height: 10" (1890A)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- ZING Sign, Fire Hose, Down Arrow, 10X7", ADH (1893S)
- BRADY Emergency Sign, Muster Point, 18 " H, Eng (139576)
- Zing Signs