Shop All Fire Signs
Zing
Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface
Mfr # 1888A
Zoro # G8436318
product price: $16.25
/ea
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1888A
- Zoro # G8436318
- UPC # 00611105915917
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Fire Sign |
Legend | Fire Extinguisher |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
OSHA Compliant | Yes |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | OSHA 1910.157 |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44335)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152480)
- VIKING Surveyor Vest, Mens, ANSI CLASS 2, Orange, S (6165O-S)
- CONDOR Leather Gloves, Split/Double, L, PR (2AH54)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- ZING Fire Extinguisher Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish (2615)
- ZING Sign, Fire Hose, Down Arrow, 10X7", ADH (1893S)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Width: 7" (1889A)
- NMC Fire Alarm Sign (GL148P)
- Zing Fire Signs