Shop All Fire Signs
Zing
Sign, Fire EXtinguisher, Arrow, 14X3.25"
Mfr # 1885
Zoro # G8888323
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher
- Width 3 1/4 in
- Height 14 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1885
- Zoro # G8888323
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 3 1/4 in |
Height | 14 in |
Details
Item | Fire Sign |
Legend | Fire Extinguisher |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Standards | OSHA 1910.157 |
Green Certification or Other Recognition | UL Environment Claims Validated |
OSHA Compliant | Yes |
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 3 1/4 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Yellow (KIT220)
- BOLLE SAFETY Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Nitro Series (40095)
- MONTOUR LINE Velvet Rope Black With Pol.Brass Snap Ends 8ft.Foam Core (VL310Rope-80-BK-SE-PB)
- HONEYWELL NORTH Exhalation Valve, PK4 (B140003)
- ZING Sign, Sprinkler Shut Off, 7X10", Glow (1898G)
- ZING Sign, Fire Hose, 7X10", Plastic (1894)
- ZING Sign, Fire Hose, Down Arrow, 10X7", ADH (1893S)
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- ZING Sign, Fire EXtinguisher, 14X10", Adhesive (2887S)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- BRADY Fire Sprinkler Control Valve Sign, 7 in Height, 10 in Width, Aluminum, Rectangle, English (41254)
- Zing Fire Signs