Shop All Fire Signs
Zing
Sign, Fire EXtinguisher, 14X10", Glow, Height: 14"
Mfr # 2887G
Zoro # G8439188
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2887G
- Zoro # G8439188
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Fire Sign |
Legend | Fire Extinguisher |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
OSHA Compliant | Yes |
Green Certification or Other Recognition | UL Environment Claims Validated |
Standards | OSHA 1910.157 |
Legend Style | Symbol and Text |
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Marking Tape, Roll, 1In W, 250 ft. L, 81874 (81874)
- CONDOR Vertical Cylinder Storage, Capacity 9 (5CHL5)
- CONDOR VF, Glove Liners, Navy, 26W519, PR (60NM35)
- BRADY Pipe Marker, Compressed Air, 3/4to1-3/8 In (4032-A)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- ZING Sign, Fire Hose, Down Arrow, 10X7", ADH (1893S)
- ZING Fire Extinguisher Tag, 5 3/4 in Height, 3 in Width (7016)
- ZING Sign, Fire EXtinguisher, 14X10", Adhesive (2887S)
- ZING Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish (2624)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- ACCUFORM Fire Extinguisher Sign, 12 in Height, 7 1/2 in Width, Plastic, V-Shaped, English (PSP330)
- Zing Fire Signs