Shop All Fire Signs
Zing
Sign, Fire EXtinguisher, 14X10", Adhesive
Mfr # 2887S
Zoro # G8891449
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2887S
- Zoro # G8891449
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Fire Sign |
Legend | Fire Extinguisher |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Standards | OSHA 1910.157 |
Legend Style | Symbol and Text |
OSHA Compliant | Yes |
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Polyester, Sign Mounting Style Surface, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST CAN Diesel Can 5Gal (8610)
- CONDOR Knit Gloves, L, Natural, PR (20GY82)
- SHOWA SHOWA 300 Latex Palm Coated Gloves, 12PK (300XL-10)
- MSA SAFETY Full Body Harness, XL, Nylon (10195150)
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- ZING Sign, Fire EXtinguisher, Arrow, 14X3.25" (1885)
- ZING Fire Extinguisher Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish (2615)
- CONDOR High Visibility Safety Sign, 8-1/2"W, 6" H (480Y92)
- Zing Fire Signs