Shop All Fire Signs
Zing
Sign, Fire EXtinguisher, 14 X 3.25", ADH
Mfr # 1885S
Zoro # G8436290
product price: $6.15
/ea
Sold in multiples of 3 for $18.45
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher
- Width 3 1/4 in
- Height 14 in
- Sign Shape Rectangle
- Sign Mounting Style With Mounting Holes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1885S
- Zoro # G8436290
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 3 1/4 in |
Height | 14 in |
Details
Item | Fire Sign |
Legend | Fire Extinguisher |
Sign Shape | Rectangle |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.025 in |
Legend Style | Symbol and Text |
Standards | OSHA 1910.157 |
OSHA Compliant | Yes |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 3 1/4 in, Sign Mounting Style With Mounting Holes, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Safety Warning Tape, Solid, Black/Yl, 3" W, 3YTC2 (3YTC2)
- RADIANS Bomber Jkt Or CL3 Weatherproof Shell Blk (SJ11QB-3ZOS-3X)
- LYLE Refl Alum Danger Battery, 10"x7", LCU4-0440-RA_10X7 (LCU4-0440-RA_10X7)
- AIGNER INDEX Label Holder, Clear, Slide In, PK25 (EP-1256)
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- ZING Sign, Fire Hose, 7X10", Plastic (1894)
- ZING Sign, Fire EXtinguisher, Arrow, 14X3.25" (1885)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- ZING Fire Extinguisher Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish (2615)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT (MFXG516VA)
- Zing Fire Signs