Shop All Fire Signs
Zing
Sign, Fire EXtinguisher, 10X7", Aluminum
Mfr # 1887A
Zoro # G8436309
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Extinguisher
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1887A
- Zoro # G8436309
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Fire Sign |
Legend | Fire Extinguisher |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
OSHA Compliant | Yes |
Standards | OSHA 1910.157 |
Legend Style | Symbol and Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Fire Extinguisher, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Scald Protection Valve Kit, Eye Wash (S45-1989)
- ROCKFORD SILK SCREEN PROCESS Vehcle Placard, Slow Moving Vehicle Sign (SMV-M5-BB)
- BAFFIN Size 9 Men's Steel Rubber Boot, Black/Amber (23590000)
- MULTY HOME 24 in. W X 9 in. L Black Rubber Stair Tread (MT1001836)
- ZING Sign, Fire EXtinguisher Inside, Down Arrow (2889S)
- ZING Fire Extinguisher Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish (2615)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2493)
- ZING Sign, Fire EXtinguisher Inside, 14X10", ADH (2890S)
- ZING Sign, Fire Hose, Down Arrow, 10X7", ADH (1893S)
- ZING Fire Lane Sign, 18 in Height, 12 in Width, Aluminum, Rectangle, English (2375)
- NMC Symbol Emergency Fire Pump Imo Label (IMO122R)
- Zing Signs