Shop All Fire Signs
Zing
Sign, Fire Alarm, Down Arrow, 14X10", Glow
Mfr # 2891G
Zoro # G8439197
$25.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Alarm
- Width 10 in
- Height 14 in
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 2891G
- Zoro # G8439197
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 10 in |
Height | 14 in |
Details
Item | Fire Sign |
Legend | Fire Alarm |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 14 in, Width 10 in, Sign Material Plastic, Sign Mounting Style Surface, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Belt Accessory, Synthetic Leather, PK4 (1499WN)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Work Romeo (GB00545 W 120)
- BRADY Portable Lockout Kit, Filled, Alike (LK042B-BLUE)
- 5.11 Maverick Assaulters Belt, Black, M (59569)
- ZING Sign, Fire Hose, Down Arrow, 10X7", ADH (1893S)
- ZING Sign, Fire Hose, 7X10", Plastic (1894)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Height: 10" (1890A)
- ZING Sign, Fire EXtinguisher, 14X10", Adhesive (2887S)
- ZING Emergency Sign, 11 in Height, 7 in Width, Plastic, V-Shaped, English, Spanish (2624)
- NMC Fire Exit Sign (FX120RB)
- Zing Fire Signs