Shop All Fire Signs
Zing
Sign, Fire Alarm, Down Arrow, 10X7", AL
Mfr # 1891A
Zoro # G8436388
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Fire Alarm
- Width 7 in
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zing
- MFR # 1891A
- Zoro # G8436388
- UPC # 00611105916372
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 10 in |
Details
Item | Fire Sign |
Legend | Fire Alarm |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Legend Style | Symbol and Text |
Green Certification or Other Recognition | UL Environment Claims Validated |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Description
Fire Sign, Sign Subject Matter Fire Equipment, Height 10 in, Width 7 in, Sign Material Aluminum, Sign Mounting Style Surface, Legend Fire Alarm, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Do Not Block Fire Exit Sign Metal Fire Safety Sign (5-Pack) (BLSH-FESIGN)
- DUPONT BootCovers, Slip ResistSole, M, White, PK100 (IC458BWHMD01000C)
- RADIANS Eyewash Tank Dust Cover (REWCOVER12)
- DANNER Hiker Boot, M, 9, Brown, PR (13884-9M)
- ZING Sign, Fire EXtinguisher, 14 X 3.25", ADH (1885S)
- ZING Sign, Fire EXtinguisher, 10X7", Aluminum (1887A)
- ZING Sign, Fire EXtinguisher, Down Arrow, 10X7", Sign Mounting Style: Surface (1888A)
- ZING Sign, Fire Hose, 7X10", Plastic (1894)
- ZING Sign, Fire EXtinguisher Inside, 10X7", AL, Height: 10" (1890A)
- ZING Fire Extinguisher Sign, 11 in Height, 8 in Width, Plastic, L-Shaped, English, Spanish (2615)
- NMC Special Use Extinguisher Sign, 12 in Height, 9 in Width, Rigid Plastic (FXPMSKR)
- Zing Fire Signs