Shop All Parking Signs
Zing
Sign, Employee Parking, 18X12", EGP
Mfr # 2282
Zoro # G8430970
product price: $14.59
/ea
$14.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Employee Parking
- Width 12"
- Height 18"
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 2282
- Zoro # G8430970
- UPC # 00611105907103
- Country of Origin United States
- Category Parking Signs
Dimensions
Width | 12" |
Height | 18" |
Details
Item | Employee Parking Sign |
Legend | Employee Parking |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.080" |
Legend Style | Text |
Green Environmental Attribute | Product Contains a Minimum of 90% Post-Consumer Recycled Content |
Standards | MUTCD, LEED |
MUTCD Code | R7-341 |
Description
Parking Sign, Height 18 In., Width 12 in, Sign Material Aluminum, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Confined Space Entry Kit, Workman, 50" (10163034)
- MCR SAFETY Classic .35Mm PVC Poly Bib Overall, XL (200BPXL)
- CONDOR Disposable Hood, White, Universal, PK100 (2KTU1)
- ERB SAFETY Vented Bump Cap, Front Brim, 4-Point Pinlock Suspension, Fits Hat Size 6 1/2 to 7 3/4, Lime (67)
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- ZING Handicap Parking Sign, 12" W, 12" H, English, Aluminum (2349)
- ZING Sign, No Parking English/Spanish, 18X12, 2489 (2489)
- ZING No Parking Sign, 12" W, 18" H, English, Aluminum (2340)
- ZING Reserved Handicap Parking Sign, 18"X12, 2197 (2197)
- ZING Handicap Parking Sign, 18X12", HIP, 2366 (2366)
- NMC State Handicapped Parking Only Van Accessible California, TMS308G (TMS308G)
- Zing Signs