Shop All Facility Signs
Zing
Sign, Emergency Shut Off, 7X10", Adhesive, 1897S
Mfr # 1897S
Zoro # G8436519
product price: $7.79
/ea
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Shut off
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1897S
- Zoro # G8436519
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Facility Sign |
Legend | Emergency Shut off |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Surface |
Printed Language | English |
Glow-in-the-Dark | No |
UV Resistant | No |
Green Environmental Attribute | Product Contains a Minimum of 60% Pre-Consumer Recycled Content, Does Not Contain PVC |
Legend Style | Text |
Description
Facility Sign, Sign Subject Matter Facility, Height 7 In., Width 10 In., Sign Material Polyester, Sign Mounting Style Surface, Legend Emergency Shut Off, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Spill Kit/Station, 0.19 gal Vol. Absorbed (KIT5007)
- STEINER Stick Welding Gloves, Cowhide Palm, XL, PR (21918-X)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XL (WJ342)
- BRADY Self-lam Aggressive Adhesive Vinyl Wrap Around Labels Bulk for A6200 1.5in x 0.5in (BA62-11-417)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- ZING Restroom Sign, Women V-Shape, Plastic, 2548 (2548)
- ZING Eye Wash Sign, 11" Height, 7" Width, Plastic, V-Shaped, English, Spanish (2616)
- ZING Recycle Label, PK5 (1041S)
- ZING Restroom Sign, Women L-Shape, Plastic, 2549 (2549)
- ZING Sign, Stop Sound Horn, 18X12", HIP, 2378 (2378)
- ACCUFORM V-Shape Projection Sign, 6"X8-1/2", Header: Caution, PSP127 (PSP127)
- Zing Signs