Shop All Exit Signs
Zing
Sign, Emergency EXit Only, 7X10", Glow
Mfr # 1084G
Zoro # G8434163
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Emergency Exit
- Width 10"
- Height 7"
- Sign Shape Rectangle
- Sign Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zing
- MFR # 1084G
- Zoro # G8434163
- Country of Origin United States
- Category Exit Signs
Dimensions
Width | 10" |
Height | 7" |
Details
Item | Emergency Exit Sign |
Legend | Emergency Exit |
Sign Shape | Rectangle |
Sign Material | Plastic |
Sign Mounting Style | Surface |
Printed Language | English |
Sign Background Color | White |
Glow-in-the-Dark | Yes |
UV Resistant | Yes |
Thickness | 0.065" |
Green Certification or Other Recognition | UL Environment Claims Validated |
Sign Legend Color | Red |
Legend Style | Text |
Sign Legend Text Color | Red |
Description
Emergency Exit Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Plastic, Sign Mounting Style Surface, Legend Emergency Exit, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER SDS Compliance Center, 14x20, Yellow/Red (H121370)
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Tan (H-811SFV-UV)
- SYSTEM SENSOR Strobe Light, Smoke Detector, 55mA (AOS)
- GASCO Calibration Gas, Ammonia, Nitrogen, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-13-50)
- ZING Exit Sign, English, 14" W, 10" H, Polyester, White (2081S)
- ZING Exit Sign, English, 10" W, 7" H, Plastic, White (1081G)
- ZING Sign, Not An EXit, 10X14", Adhesive (2080S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2077G)
- ZING Sign, Emergency EXit Only, 7X10", Adhesive (1084S)
- ZING Exit Sign, English, 14" W, 10" H, Plastic, White (2082G)
- NMC To Exit Sign (M71A)
- Zing Signs